Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Aluminium mobile scaffolding 1.58 m - module 2
Aluminium mobile scaffolding 1.58 m - module 2 - 1
Aluminium mobile scaffolding 1.58 m - module 2 - 2
Aluminium mobile scaffolding 1.58 m - module 2 - 3
Aluminium mobile scaffolding 1.58 m - module 2 - 4
Aluminium mobile scaffolding 1.58 m - module 2 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium mobile scaffolding 1.58 m - module 2

Module 2 (central part)

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Module 2 - CENTRAL PART


Modular scaffolding in three parts



Lightweight aluminium scaffolding


  • Light

  • Robust

  • Compact

Non-adjustable swivel castors with brake


  • Easy to move

Non-slip wooden platform with access hatch


  • Convenient for indoor use

  • Suitable for outdoor use


Easy to assemble without tools


Crimped frame.


Not suitable for use on stairs.


Max. reach height: 6.65 m


Platform length: 1.58 m


Width of rung frames: 0.72 m

NoticeTo be assembled on module 1.
See spare parts for retail parts + instructions.
Direct delivery: between 10 and 15 days
EN 1004

Instructions for assembly and use are included with all scaffolds


Wheels not adjustable, maximum authorised slope 1%


All scaffolds, regardless of height, must be made safe by means of a guardrail, harness or safety net